70A, 1P, 120/240V, Temporary Power

Item #: 80969

Cat #: U011C010

UPC: 784567567212

to view pricing and more.
70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (2) 5-20R2GFI, Breakers: (2) 1-Pole, 20 Amp

Overview

70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (2) 5-20R2GFI, Breakers: (2) 1-Pole, 20 Amp
Also known as: 784567567212, U011C010

Specifications

Amps: 70
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
NEMA Configuration: 5-20R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R