REXEL logo

Compression Buttsplice, Aluminum, 750 MCM, CU/AL Rated

Item #: 80980
Cat #: YS39A1
UPC: 781810766026
Sign In or Register to view pricing and more.
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 750 kcmil, Coded Yellow, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Product Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 750 kcmil, Coded Yellow, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810766026, YS39A1

Documents

Frequently Bought Together (35)
3M
8428-12 Cold Shrink, 450 - 800 MCM, 12", Black
Multiple
XHHW750STRBLK-CUT 750 MCM XHHW-2 Stranded Aluminum Black, Cut to Length
Burndy
YA39A5 Compression Lug, 2-Hole, 750 MCM, Aluminum
Burndy
YS28A1 Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated
3M
WF104 Low Voltage Single Conductor Insulated Cable, Cold Shrink
Burndy
YS34A1 Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated
3M
ITCSN-2000-48-BLACK-20-PCS Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Burndy
YA39A5 Compression Lug, 2-Hole, 750 MCM, Aluminum
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YA39A5N131TD12E Compression Lug, Aluminum, 2 Hole Mount, 1/2", 750 MCM
Multiple
GRC050 1/2" Galvanized Coupling
Burndy
YGHC26C26 C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper
3M
ITCSN-1100-48-BLACK-5-PCS Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
XHHW750STRWHT-CUT 750 MCM XHHW Stranded Aluminum, White, Cut to Length
Multiple
XHHW750STRBLU-CUT 750 MCM XHHW Stranded Aluminum, Blue, Cut to Length
Multiple
XHHW750STRRED-CUT 750 MCM XHHW Stranded Aluminum, Red, Cut to Length
Burndy
U34ART U-DIE, 500 KCMIL AL
Burndy
U2CRT Stainless Steel U Die, Brown, Index 10
Burndy
U39ART2 U-DIE, 750 KCMIL AL
Burndy
UO Stainless Steel U Die, Index O
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Multiple
THHN750STRBRN-CUT 750 MCM THHN Stranded Copper, Brown
Burndy
YGHC2C2 C-Tap Connector, Wire Range 6 - 2 AWG, Copper
Multiple
07580 3/4" PVC Conduit, 10', Schedule 80
Multiple
GRC075 3/4" Galvanized Coupling
Arlington
504 Chase Nipple, 1-1/4", Zinc Die Cast
Dottie
W14214 1/4 X 2-1/4" Wedge Anchors Full Thread
Burndy
YA2CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG
Arlington
GF861 1/2" EMT TO FLEX COUPL
Burndy
YA2CN Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2 AWG
Multiple
THHN3STRYEL-CUT 3 AWG THHN Stranded Copper, Yellow, Cut to Length
Burndy
YA39A5DT 750AL-NEMA-NARROW-SEALED

Specifications

Gauge: 750
Type: Compression Sleeve, compression sleeve
Material: Aluminum, Aluminum
Color: Yellow, Yellow, Yellow
Standards: California Proposition 65
Gauge: 750
Material: Aluminum, Aluminum
Standards: California Proposition 65
Type: Compression Sleeve, compression sleeve
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)