REXEL logo

Cabinet Tip Rotary Screwdriver, 1/4"

Item #: 80984
Cat #: 671-6
UPC: 092644851803
Sign In or Register to view pricing and more.
Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip ( 1/4")

Product Overview

Rotary Screwdriver, Rapi-Driv, Length: 9-3/4", Shank Length: 6", Slotted Cabinet Tip ( 1/4")
Also known as: 092644851803, 671-6, Flat head wobbly , wiggly, Twirly
Frequently Bought Together (46)
Klein
682-6 Phillips Rotary Screwdriver, #2
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Ideal
61-501 GFI Tester
Klein
603-4 Phillips Screwdriver, #2
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
725 Jab Saw, 6"
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
662 Square-Recess Screwdriver, #2
Ideal
45-247 Wire Stripper, 12-14 AWG
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
11048 Wire Stripper/Cutter, 10-14 AWG
Klein
70579 5-Piece Hex Key Set
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Dottie
5609 5" Back Support Comfort Belt, 20 Pocket - Size: 29"- 46"
3M
WCD-P Wire Connector Power Driver Tool
Klein
605-4 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
808-16 Straight Claw Hammer, Heavy Duty, 16oz
Klein
70591 9-Piece Hex Key Set
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Ideal
45-120 Wire Stripper, 10-20 AWG
Fluke
T5-600-USA AC/DC Multimeter - Continuity Beeper, 0-600V
Klein
682-6 Phillips Rotary Screwdriver, #2
Appleton
L-200 Conduit Locknut, 3/4", Steel
Klein
44131 Folding Utility Knife
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
DEWALT
DW2235IR 5 PIECE MAGNETIC
Hubbell-Raco
5343-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Milwaukee
48-32-1700 20 Piece Insert Bit Kit
Klein
KLEIN 51028 Synthetic Clear Lubrica
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Mulberry Metal
76761 1G WHT-MAXI BLOCK RCPT.
Allied Moulded
9338-ES 3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic
Klein
J2000-9NE Side Cut Pliers, 9-1/2", Journeyman, High Leverage, Heavy Duty
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
THQP250 Circuit Breaker, Type THQP, 2-Pole, 50 Amp, 120/240 VAC
Carlon
B520A-UPC 4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Appleton
8465 4" Square Cover, Flat, Blank
Square D
QO230 Breaker, QO Type, 30A, 2P, 120/240VAC, 10kAIC, Stab On
Eaton
BR280 Breaker, 80A, 2P, 120/240V, Type BR, 10 kAIC
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Klein
5162T 8 Pocket Extra-Capacity Tool Pouch
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast

Specifications

Length: 9 3/4 in, 6 in
Color: Black
Material: Steel
Type: Screwdriver, Crank-Action
Standards: California Proposition 65
Length: 9 3/4 in, 6 in
Material: Steel
Standards: California Proposition 65
Color: Black
Type: Screwdriver, Crank-Action

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)