New Construction Housing, LED, 6"

Item #: 809912

Cat #: L7XLEDT24R6

UPC: 820476280566

to view pricing and more.
Documents & Guides
LED New Construction Housing, Recessed, 120 Volt, Flush Mount, Aluminum Housing, Galvanized Steel Pan, 15 Inch x 13.875 Inch x 6.875 Inch.

Overview

LED New Construction Housing, Recessed, 120 Volt, Flush Mount, Aluminum Housing, Galvanized Steel Pan, 15 Inch x 13.875 Inch x 6.875 Inch.
Also known as: 820476280566, L7XLEDT24R6

Specifications

Type: Housing
Volts AC: 120
Color: Gray
Diameter: 6 in
Material: Aluminum
Light Technology: LED
Type: Housing
Color: Gray
Material: Aluminum
Volts AC: 120
Diameter: 6 in
Light Technology: LED