350-M Conduit to Stud Attachment, 1/2", 3/4" EMT, 0.709"–1.181" OD

Item #: 80993

Cat #: 350812M

UPC: 782856492108

to view pricing and more.
Documents & Guides
Box Support, Type: Screw-On, 1/2 - 3/4 Inch Conduit to Metal Stud, Steel

Overview

Box Support, Type: Screw-On, 1/2 - 3/4 Inch Conduit to Metal Stud, Steel

350-M Conduit to Stud Attachment permits positioning of conduit anywhere on metal or wood stud, regardless of stud size.

Also known as: 782856492108, 350812M, p clip

Features & Benefits

  • Permits positioning of conduit anywhere on metal or wood stud, regardless of stud size
  • Securely held in place with screws

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant