LED BR40 18W 2700K DIM E26 PROLED

Item #: 809956

Cat #: 80124

UPC: 807154801244

Sign In or Register to view pricing and more.
Documents & Guides
LED BR40 18W 2700K DIM E26 PROLEDLED BR40 18W 2700K DIMMABLE E26 PROLED

Overview

LED BR40 18W 2700K DIM E26 PROLEDLED BR40 18W 2700K DIMMABLE E26 PROLED
Also known as: 807154801244, 80124

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Lumens: 1200
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED