REXEL logo

Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated

Item #: 80998
Cat #: YS34A1
UPC: 781810757550
Sign In or Register to view pricing and more.
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 500 MCM, Coded Pink, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Product Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 500 MCM, Coded Pink, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757550, YS34A1

Documents

Frequently Bought Together (37)
Burndy
YS26A1 Compression Buttsplice, Aluminum, 2/0 AWG, CU/AL Rated
3M
8428-12 Cold Shrink, 450 - 800 MCM, 12", Black
Burndy
YS31A1 Compression Buttsplice, Aluminum, 350 MCM, CU/AL Rated
Burndy
YS27A1 Compression Buttsplice, Aluminum, 3/0 AWG, CU/AL Rated
Burndy
YS28A1 Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated
Burndy
YS32A1 Compression Buttsplice, Aluminum, 400 MCM, CU/AL Rated
Burndy
YS29A1 Compression Buttsplice, Aluminum, 250 MCM, CU/AL Rated
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
3M
ITCSN-2000-12-BLACK-50-PCS Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black
Burndy
YS27 Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Burndy
YS34 Compression Buttsplice, Copper, 500 MCM, Long Barrel
3M
8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
Burndy
YS2CA1 Compression Buttsplice, Aluminum, 2 AWG, CU/AL Rated
Burndy
YA272N 3/0 Cu 2-hole Long 1/2
3M
ITCSN-2000-48-BLACK-5-PCS Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5
3M
ITCSN-1100-9-BLACK-100-PCS 3M ITCSN-1100-9"-Black-100-Pcs 1.1,
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black
Multiple
THHN500STRBRN-CUT 500 THHN Stranded Aluminum, Brown, Cut to Length
Multiple
THHN500STRYEL-CUT 500 THHN Stranded Aluminum, Yellow, Cut to Length
Multiple
THHN500STRORN-CUT 500 THHN Stranded Aluminum, Orange, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Burndy
YS39A1 Compression Buttsplice, Aluminum, 750 MCM, CU/AL Rated
Ideal
30-030 Noalox Anti-Oxidant Compound, Heavy Duty, 8 Ounce Squeeze Bottle
3M
8428-12 Cold Shrink, 450 - 800 MCM, 12", Black
Burndy
AYPO500 Terminal Plug, Copper, 500 MCM, Offset, CU/AL Rated
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Burndy
YS3C Compression Buttsplice, Copper, 3 AWG, Long Barrel
Burndy
YS32A1 Compression Buttsplice, Aluminum, 400 MCM, CU/AL Rated
Burndy
YS29A1 Compression Buttsplice, Aluminum, 250 MCM, CU/AL Rated
Burndy
YA34A3 Compression Lug, 2-Hole, 500 MCM, 1/2" Stud, Aluminum
Burndy
YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel
Burndy
YS25 Compression Buttsplice, Copper, 1/0 AWG, Long Barrel
Burndy
YA36A5 Compression Lug, Aluminum, 2-Hole Mount, 3/8" Bolt Size , 600 MCM
3M
8424-8 Cold Shrink, 10 to 1/0 AWG, 8", Black
Burndy
YA2CA9 Compression Lug, 2-Hole, Aluminum, 2 AWG, 1/2" Stud Size

Specifications

Type: Compression Sleeve, compression sleeve
Material: Aluminum, Aluminum
Color: Pink
Standards: California Proposition 65
Gauge: 500
Type: Compression Sleeve, compression sleeve
Color: Pink
Gauge: 500
Material: Aluminum, Aluminum
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)