This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Overview
45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Primarily for controlling single and three phase motors and switching power circuits 3 pole, 45 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Also known as: AF26-30-00-14
Specifications
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Amps: | 45 |
Volts AC: | 600 |
Volts DC Control Range: | 250 - 500 |
Volts AC Control Range: | 250 - 500 |
Poles: | 3 |
Amps: | 45 |
Volts DC Control Range: | 250 - 500 |
Type: | Contactor, IEC, Non-Reversing |
Volts AC: | 600 |
Volts AC Control Range: | 250 - 500 |
Customer Reviews
No reviews for this product
(0)