Compression Lug, 600 MCM, Long Barrel, 1 Hole, 1/2" Stud, Copper

Item #: 810102

Cat #: YAZ36TC12

UPC: 781810240557

to view pricing and more.
Documents & Guides
Compression Lug, 600 MCM, Long Barrel, 1 Hole, 1/2 Inch Stud, Copper With Tin Plating, Green Color Code

Overview

Compression Lug, 600 MCM, Long Barrel, 1 Hole, 1/2 Inch Stud, Copper With Tin Plating, Green Color Code

Burndy's YAZ36TC12 Compression Terminal features a barrel designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. All connectors are clearly marked with stamping and barrel color coding.

Also known as: 781810240557, YAZ36TC12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 600