Stackable Box, 48" x 48" x 36", Open Base, Polymer Concrete

Item #: 81013

Cat #: PG4848BA36

UPC: 662037117894

Sign In or Register to view pricing and more.
Documents & Guides
Stackable Box, Underground, (W) 48 Inch x (L) 48 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

Overview

Stackable Box, Underground, (W) 48 Inch x (L) 48 Inch x (D) 36 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

Quazite ANSI/SCTE 77 certified enclosure boxes, feature a high quality polymer concrete construction in a multitude of sizes and depths allowing customization for any application.

Also known as: 662037117894, PG4848BA36

Specifications

Material: Polymer Concrete
Depth: 36 in
Height: 48 in
Width: 48 in
Material: Polymer Concrete
Height: 48 in
Depth: 36 in
Width: 48 in