REXEL logo

Compression Buttsplice, Aluminum, 350 MCM, CU/AL Rated

Item #: 81014
Cat #: YS31A1
UPC: 781810757499
Sign In or Register to view pricing and more.
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 350 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Product Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 350 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757499, YS31A1

Documents

Frequently Bought Together (26)
Burndy
YS34A1 Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated
Burndy
YS28A1 Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Burndy
YS26A1 Compression Buttsplice, Aluminum, 2/0 AWG, CU/AL Rated
Burndy
YS27A1 Compression Buttsplice, Aluminum, 3/0 AWG, CU/AL Rated
Burndy
YS29A1 Compression Buttsplice, Aluminum, 250 MCM, CU/AL Rated
3M
ITCSN-1500-9-BLACK-50-PCS Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 50
Burndy
YS32A1 Compression Buttsplice, Aluminum, 400 MCM, CU/AL Rated
3M
8428-12 Cold Shrink, 450 - 800 MCM, 12", Black
Burndy
YS2CA1 Compression Buttsplice, Aluminum, 2 AWG, CU/AL Rated
Burndy
YA272N 3/0 Cu 2-hole Long 1/2
3M
8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
Burndy
YS36A1 Compression Buttsplice, Aluminum, 600 MCM, CU/AL Rated
Burndy
YS4CA1 Compression Buttsplice, Aluminum, 4 AWG, CU/AL Rated
3M
ITCSN-2000-48-BLACK-5-PCS Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 5
3M
ITCSN-1100-9-BLACK-100-PCS 3M ITCSN-1100-9"-Black-100-Pcs 1.1,
3M
8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Appleton
PB-800-D Conduit Bushing, Insulating, 3", Threaded, Plastic
Multiple
THHN350STRYEL-CUT 350 THHN Stranded Aluminum, Yellow, Cut to Length
Multiple
THHN350STRORN-CUT 350 THHN Stranded Aluminum, Orange, Cut to Length
Multiple
THHN350STRBRN-CUT 350 THHN Stranded Aluminum, Brown, Cut to Length
Multiple
WESLEYANTRIRATED-CUT URD Cable, Wesleyan, Triplex, (2) 350 MCM, (1) 4/0 AWG Neutral, Cut to Length
Arlington
447 Conduit Bushing, Insulating, 3", Threaded, Plastic
Ideal
30-030 Noalox Anti-Oxidant Compound, Heavy Duty, 8 Ounce Squeeze Bottle
Burndy
YS29A1 Compression Buttsplice, Aluminum, 250 MCM, CU/AL Rated

Specifications

Color: Brown
Type: Compression Sleeve, compression sleeve
Material: Aluminum, Aluminum
Gauge: 350
Standards: California Proposition 65
Color: Brown
Material: Aluminum, Aluminum
Standards: California Proposition 65
Type: Compression Sleeve, compression sleeve
Gauge: 350

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)