REXEL logo

250W HPS Trunnion, Multi-Tap

Item #: 81019
Cat #: WS25
UPC: 662400116592
Sign In or Register to view pricing and more.
Flood Light, 250W HPS, Trunnion Mount, Multi-Tap Ballast, Color: Bronze. Lamp Included.

Product Overview

Flood Light, 250W HPS, Trunnion Mount, Multi-Tap Ballast, Color: Bronze. Lamp Included.
Also known as: 662400116592, WS25

Specifications

Mounting: Trunnion
Type: Flood Light
Volts AC Range: 208, 240, 120
Wattage: 250
Color: Bronze
Mounting: Trunnion
Volts AC Range: 208, 240, 120
Color: Bronze
Type: Flood Light
Wattage: 250

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)