Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R
Item #:
81021
Cat #:
U054
UPC:
784567300185
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Overview
50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Portable equipment requiring electricity continues to increase steadily in both number and variety. This creates the need for conveniently located receptacles to provide power for cord connected equipment. Midwest Electric Power Outlets provide one or more receptacles, with or without overcurrent protection, in a single enclosure, eliminating the need for several separately mounted components while providing maximum protection against weather and normal field use. Additionally, many models also include disconnecting, metering, and/or pedestal mounting functions in a single NEMA 3R enclosure/assembly
Also known as: 784567300185, U054, 50 amp RV plug, Fargobuster, 50a RV outdoor plug, WP evc receptacle
Specifications
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 50 |
NEMA Configuration: | 14-50R |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
NEMA Configuration: | 14-50R |
Phase: | 1 |
Amps: | 50 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)