20A DUAL CONT DUP RECP W

Item #: 810339
Cat #: 5362CD-W
UPC: 785007038422
Sign In or Register to view pricing and more.
Documents & Guides
20A 125V Dual Control Duplex Outlet White

Overview

20A 125V Dual Control Duplex Outlet White
Also known as: 785007038422, 5362CD-W

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Type: Controlled
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)