This product has been discontinued.

LED Roadway Luminaire, 5700K, 120-277V, 130W, 11100 Lumen
Item #: 810364
Cat #: ERS2-0-HX-CX-5-57-1-GRAY
UPC:
to view pricing and more.
Documents & Guides
LED Roadway Luminaire, 5700K, 120-277 Volt, 130 Watt, 11100 Lumen, Gray
Overview
LED Roadway Luminaire, 5700K, 120-277 Volt, 130 Watt, 11100 Lumen, Gray
Also known as: ERS2-0-HX-CX-5-57-1-GRAY
Specifications
| Type: | Pole Light |
| Color Temperature: | 5700 (Bright White) |
| Color: | Gray |
| Wattage: | 130 |
| Mounting: | Slipfitter |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Pole Light |
| Color: | Gray |
| Mounting: | Slipfitter |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5700 (Bright White) |
| Wattage: | 130 |
| Light Technology: | LED |