20A SURFACE UNMTRD

Item #: 81039

Cat #: U010C

UPC: 784567566802

to view pricing and more.
Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Overview

Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567566802, U010C

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 120/240
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
NEMA Configuration: 5-20R
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R