REXEL logo

Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated

Item #: 81050
Cat #: YS28A1
UPC: 781810757307
Sign In or Register to view pricing and more.
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4/0 AWG, Coded White, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Product Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4/0 AWG, Coded White, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757307, YS28A1

Documents

Frequently Bought Together (25)
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
nVent Erico
815880 GROUND ROD,GALV,POINTED
Appleton
WC-2004 Service Entrance Connector, 2", Zinc Die Cast
Multiple
SEU4/04/04/0500RL Service Entrance Cable, SEU, Aluminum, 4/0-2, 500'
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Burndy
C11K16D Ground Pipe Clamp With Lay-in Lug, 1/2 - 1", Bronze Alloy
Eaton
CHF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Eaton
CHF230 Breaker, 30A, 2P, 120/240V, 10 kAIC, Type CH
Appleton
DC-10 Duct Seal Compound, 1 lb bag
Hubbell-Raco
1008 Conduit Locknut, 2", Steel
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHEC42B200L Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 35kAIC, 42/42
Milbank
A7517 Hub, Standard Small Opening, 2", Type RL
Eaton
CHSUR8LF Load Center Cover, NEMA 1
Arlington
GC50 Screw-In Connector, 3/8", 1/2" KO, Zinc Die Cast
Milbank
S1619-XL Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless
Multiple
BARESD4SOL200RL 4 Bare Solid Copper Wire, 200 Ft.
Briscon
200-25 Service Entrance Cap, for Service Cable, (3) 4/0 AWG, Plastic
Hubbell-Raco
2443 STRAP SVC ENT 3 1AWG 3 1/0AWG 3 2/0AWG
Burndy
YA28A1 4/0 AWG Aluminum Compression Lug
Eaton
CHF220 Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH
Eaton
CHF215 Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH

Specifications

Type: Compression Sleeve, compression sleeve
Material: Aluminum, Aluminum
Gauge: 4/0
Color: White
Standards: California Proposition 65
Type: Compression Sleeve, compression sleeve
Gauge: 4/0
Standards: California Proposition 65
Material: Aluminum, Aluminum
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)