Concept Oi

Item #: 810571

Cat #: CP354530

UPC: 783510162177

to view pricing and more.
Concept Oi Enc, Black Trim, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: 350x450x300mm, Material/finish: Steel/ltgray

Overview

Concept Oi Enc, Black Trim, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: 350x450x300mm, Material/finish: Steel/ltgray

A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162177, CP354530

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 13.780 in
Width: 17.720 in
Depth: 11.800 in
IP/NEMA Rating: IP66, NEMA 4
Height: 13.780 in
Depth: 11.800 in
Material: Steel
Width: 17.720 in