RFS Reinforced nVent ERIFLEX Flexibar Support, 3.15"–3.94"

Item #: 810645

Cat #: 553380

UPC: 782856578321

to view pricing and more.
Documents & Guides
EFX 553380 RFS80-100 RFS 80-1

Overview

EFX 553380 RFS80-100 RFS 80-1

Insulated flat conductor support.

Also known as: 782856578321, 553380

Features & Benefits

  • Supports up to eight conductors in parallel
  • Ensures correct spacing for optimum cooling
  • Easy to install
  • Spacers are halogen free
  • RoHS compliant

Specifications

Depth: 1.570 in
Material: Stainless Steel 304
Height: 8.260 in
Width: 8.860 in
Depth: 1.570 in
Height: 8.260 in
Material: Stainless Steel 304
Width: 8.860 in