Compression Buttsplice, Aluminum, 3/0 AWG, CU/AL Rated

Item #: 81069
Cat #: YS27A1
UPC: 781810757208
Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 3/0 AWG, Coded Ruby, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 3/0 AWG, Coded Ruby, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757208, YS27A1

Specifications

Color: Ruby
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Color: Ruby
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)