M12 FUEL™ 1/2" Hammer Drill/Driver (Bare Tool)

Item #: 810702

Cat #: 2404-20

UPC: 045242268283

to view pricing and more.
Documents & Guides
Hammer Drill/Driver, M12 Fuel, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Includes: 2404-20

Overview

Hammer Drill/Driver, M12 Fuel, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Includes: 2404-20

The M12™ FUEL™ 1/2 in. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack (sold separately), which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ hammer drill/driver’s inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.

Also known as: 045242268283, 2404-20

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
  • 5-Year tool warranty

Specifications

Type: Drill Driver, Cordless
Volts DC: 12
Type: Drill Driver, Cordless
Volts DC: 12