Cable Retainer, 4" x 4" (100mm x 100mm)

Item #: 810763

Cat #: FRCR4BL-X

UPC: 074983841332

to view pricing and more.
Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 4 x 4 System.

Overview

Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 4 x 4 System.
Also known as: 074983841332, FRCR4BL-X

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Cable Retainer Clip
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Cable Retainer Clip