Fitting, Horizontal Tee, 4" x 4" (100mm

Item #: 810768

Cat #: FRT4X4OR

UPC: 074983841998

to view pricing and more.
Attaches to 4x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC4OR.

Overview

Attaches to 4x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC4OR.
Also known as: 074983841998, FRT4X4OR

Specifications

Type: Horizontal Tee
Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: Horizontal Tee
Width: 4 in
Material: PVC
Color: Orange
Height: 4 in
Family / Style: FiberRunner®