REXEL logo

Compression Buttsplice, Aluminum, 2/0 AWG, CU/AL Rated

Item #: 81084
Cat #: YS26A1
UPC: 781810757109
Sign In or Register to view pricing and more.
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 2/0 AWG, Coded Olive, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Product Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 2/0 AWG, Coded Olive, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757109, YS26A1

Documents

Frequently Bought Together (25)
Burndy
YS28A1 Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated
Burndy
YS34A1 Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated
3M
8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black
Burndy
YS29A1 Compression Buttsplice, Aluminum, 250 MCM, CU/AL Rated
Burndy
YS27A1 Compression Buttsplice, Aluminum, 3/0 AWG, CU/AL Rated
Burndy
YS2CA1 Compression Buttsplice, Aluminum, 2 AWG, CU/AL Rated
3M
ITCSN-1100-9-BLACK-100-PCS 3M ITCSN-1100-9"-Black-100-Pcs 1.1,
Burndy
YS31A1 Compression Buttsplice, Aluminum, 350 MCM, CU/AL Rated
3M
8426-11 COLD SHRINK INSULATORXP60
3M
8428-12 Cold Shrink, 450 - 800 MCM, 12", Black
Burndy
YS25A1 Compression Buttsplice, Aluminum, 1/0 AWG, CU/AL Rated
Burndy
YS6CA1 Compression Buttsplice, Aluminum, 6 AWG, CU/AL Rated
Multiple
SEU2/02/02/0-CUT Service Entrance Cable, SEU, Aluminum, 2/0-2, Cut to Length
3M
8427-12 Cold Shrink, 250 to 400 MCM, 12", Black
Burndy
YS32A1 Compression Buttsplice, Aluminum, 400 MCM, CU/AL Rated
Burndy
YS26 Compression Buttsplice, Copper, 2/0 AWG, Long Barrel
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Burndy
YS28 HYLINK-SPLICE LNG BARREL
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
8424-8 Cold Shrink, 10 to 1/0 AWG, 8", Black
Burndy
YS1CA1 Compression Buttsplice, Aluminum, 1 AWG, CU/AL Rated
Hubbell-Raco
2443 STRAP SVC ENT 3 1AWG 3 1/0AWG 3 2/0AWG
Appleton
C-1500 M Cable Connector, 1-1/2", 2-Screw, Zinc Die Cast

Specifications

Type: Compression Sleeve, compression sleeve
Material: Aluminum, Aluminum
Gauge: 2/0
Color: Olive
Standards: California Proposition 65
Type: Compression Sleeve, compression sleeve
Gauge: 2/0
Standards: California Proposition 65
Material: Aluminum, Aluminum
Color: Olive

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)