TFMR:IND CON UNI VOL 1PH 150 VA

Item #: 81088

Cat #: TB32404

UPC: 047503001295

to view pricing and more.
Documents & Guides
150 VA, 1-Phase, 208/500V Primary Volts - 85/100/110V Secondary Volts, TB Series, Industrial Control Transformer *** Discontinued ***

Overview

150 VA, 1-Phase, 208/500V Primary Volts - 85/100/110V Secondary Volts, TB Series, Industrial Control Transformer *** Discontinued ***
Also known as: 047503001295, TB32404

Features & Benefits

  • Substitute new ICT TB150B007C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112702

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Lumens: 7250
Wattage: 68
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7250
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 68
Light Technology: LED