CABLE TIE 18LB 4 BLK NYLON 2-PC BU

Item #: 810956

Cat #: TY23M-0

UPC: 786210870915

to view pricing and more.
Documents & Guides
THB TY23M-0 CABLE TIE 18LB 4

Overview

THB TY23M-0 CABLE TIE 18LB 4
Also known as: 786210870915, TY23M-0

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Color: Black
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 3.620 in