Window Encl. 24.00x20.00x12.00

Item #: 81111

Cat #: CSD242012W

UPC: 783510779009

Sign In or Register to view pricing and more.
Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x20.00x12.00, Material/finish: Steel/gray

Overview

Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x20.00x12.00, Material/finish: Steel/gray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510779009, CSD242012W

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 24 in
Width: 20 in
Depth: 12 in