Overload Relay, 24 - 32A, IEC, Bi-Metallic, Direct Mount, Frame C

Item #: 81119
Cat #: XTOB032CC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
24.0 - 32.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Overview

24.0 - 32.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Also known as: XTOB032CC1

Specifications

Mounting: Direct
Poles: 3
Amps: 32
Type: Thermal, IEC, Overload Relay
Amps Range: 24 - 32
Mounting: Direct
Amps: 32
Amps Range: 24 - 32
Poles: 3
Type: Thermal, IEC, Overload Relay

Customer Reviews

No reviews for this product
(0)