Occupancy Sensor Switch, Dual-Circuit, 6A

Item #: 811232

Cat #: MS-A202-WH

UPC: 784276089777

to view pricing and more.
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White

Overview

Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White

Introducing Lutron's latest sensing technology, the Maestro Dual Circuit, Dual Technology sensor allows you to control 2 circuits with 1 sensor and uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room and features XCT Dual Sensing Technology (PIR and ultrasound) which detects very fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Maestro Sensors work with any bulb type, including CFL's and LED's and will match the decor of any room in your home. Installing and setting up a Maestro in-wall, dual-technology occupancy sensor is a simple, easy and low cost way to save energy and add light automation to your home. Coordinating Claro wall plate and accessories sold separately.

Also known as: 784276089777, MS-A202-WH

Features & Benefits

  • 6 Amp lighting/4.4-Amp fan in 3-way and multi-location applications
  • Independent control of settings per circuit enables you to simply adjust settings for each circuit to meet the needs of a space
  • Simple set up allows you to adjust timeout and sensitivity
  • Turns the lights on when you enter the room and off after you leave
  • Features XCT dual sensing technology (passive infrared and ultrasound) which detects very fine motion, such as typing at a desk or reading
  • Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tam
  • Coordinating wall plate sold separately
  • Introducing Lutron's latest sensing technology, the Maestro Dual Circuit, Dual Technology sensor allows you to control 2 circuits with 1 sensor and uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control ho

Specifications

Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle
Color: White
Volts AC Range: 120 - 277