Write-On Tag, SL/ADH, 4"x1.5", OR, 25PK

Item #: 811391

Cat #: CTA1503X2

UPC: 089306199465

to view pricing and more.
Documents & Guides
Self-Laminating Tag, Adhesive, Generic Write-On, Blank Lines, 4.0" x 1.5", Orange, 25pkg

Overview

Self-Laminating Tag, Adhesive, Generic Write-On, Blank Lines, 4.0" x 1.5", Orange, 25pkg

HellermannTyton’s Rite-On Markers are made from a flexible vinyl film and used to mark wire and cable. The self-laminating labels have a clear tail which seals the legend under clear vinyl, maintaining the quality of the labels. The Rite-On markers are packaged in a reusable dispenser made from high impact plastic which is resistant to oils and grease. boldProduct Features/bold - Easily and conveniently fits in a pants or shirt pocket. - Once loaded, unit allows minimal label exposure to dust and moisture. - Can be used with standard ball point pens or HellermannTyton nylon marking pens. - Excess liner is easily cut-off by tearing it over the edge guide at the front of the unit. - The dispenser can be reloaded over and over again, making it a cost-effective and efficient method of labeling.

Also known as: 089306199465, CTA1503X2

Specifications

No Specifications Available