Copper-Bonded Ground Rod, Threaded, 3/4" dia, 6', 13 mil Plating, 7.1 lb

Item #: 811448

Cat #: 633463

UPC: 782856715696

to view pricing and more.
Documents & Guides
CAD 633463 GROUND ROD CU CLAD

Overview

CAD 633463 GROUND ROD CU CLAD

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856715696, 633463

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 7.100 lb
Standards: California Proposition 65
Weight: 7.100 lb
Material: Copper-Bonded Steel