BUS SUPPORT

Item #: 811515

Cat #: ADCS755

UPC: 096359280859

Sign In or Register to view pricing and more.
Documents & Guides

Overview

BUS SUPPORT

Bolted aluminum alloy bus support for two parallel aluminum cables or tubes to insulator.

Also known as: 096359280859, ADCS755

Features & Benefits

  • Cable Diameter Range: 0.853 - 1.108 inches
  • Conductor Ranges: 550 - 900 MCM AAC and 556.5 - 795 MCM ACSR
  • Bolt Circle Diameter - 5 inch
  • Material: Castings - 356-T6 aluminum alloy, Clamping Hardware - aluminum alloy
  • Clamping bolts have hex-stops for one-wrench installation
  • Provided with four galvanized steel HH bolts, lock washers and flat washers to mount to insulator cap.
  • Cap screws are supplied for upright mounting.
  • Normally the ADCS is installed to the cap of the insulator. To install to the base of the insulator, add suffix "B" to the catalog number.
  • N/A

Specifications

No Specifications Available