REXEL logo

Transformer, 350VA

Item #: 81154
Cat #: TB81214
UPC: 047503350140
Sign In or Register to view pricing and more.
350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Product Overview

350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350140, TB81214

Specifications

Type: Industrial Control, Transformers
Volt Amps: 350
Phase: 1
Volts AC Secondary: 120, 115, 110
Type: Industrial Control, Transformers
Phase: 1
Volt Amps: 350
Volts AC Secondary: 120, 115, 110

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)