Transformer, 350VA *** Discontinued ***

Item #: 81154
Cat #: TB81214
UPC: 047503350140
Sign In or Register to view pricing and more.
Documents & Guides
350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts *** Discontinued ***

Overview

350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts *** Discontinued ***
Also known as: 047503350140, TB81214

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 350
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)