16 AWG MTW, White, 2500'

Item #: 811549

Cat #: 411020901

UPC: 029892253639

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892253639, 411020901

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded