Operator Interface, PanelView 800, 4.3", HMI Terminal, Touch Screen TFT

Item #: 811653
Cat #: 2711R-T4T
UPC: 887172439667
Sign In or Register to view pricing and more.
PanelView 800, 4.3 Inch, HMI Terminal, Touch Screen TFT, Serial and Ethernet Ports

Overview

PanelView 800, 4.3 Inch, HMI Terminal, Touch Screen TFT, Serial and Ethernet Ports
Our Bulletin 2711R PanelView™ 800 Graphic Terminals are panel-mounted display devices that offer keypad or touch screen options for operator input. These graphic terminals are available in 4...10 in. display sizes and are compatible with micro and small controllers. They feature high-performance processors, high-resolution displays, and high flash and dynamic memories. The built-in Ethernet and serial communication ports support a variety of networks. These terminals offer improved usability with remote monitoring capability
Also known as: 887172439667, 2711R-T4T

Specifications

Size: 4.3 in
Type: Operator Interface
Size: 4.3 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)