REXEL logo

Transformer, 150VA

Item #: 81172
Cat #: TB81212
UPC: 047503350119
Sign In or Register to view pricing and more.
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Product Overview

150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350119, TB81212
Frequently Bought Together (25)
ABB
OXP6X430 Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm
Eaton
E22NS34 22mm Legend Plate, Stop, E22
Littelfuse
FLM002 Fuse, 2A, 250VAC, Slo-Blow, FLM Series Midget
Littelfuse
L60030M-1PQ 30A, 1P, 600V, Midget Series Fuse Holder, Gangable
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Eaton
E22NS33 22mm Legend Plate, Start, E22
Appleton
CG-75100 1" Strain Relief Cable Conn., Alum., 0.750-0.875"
Eaton
E22B20 Pilot Device, 22mm Contact Block, 2 N.O., E22, Front Mount
ABB
OHB80L6 Disconnect Switch, 80mm Pistol Handle, NEMA 1/3R/12, Black
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
ABB
TA75DU42 29 - 42 Amp, IEC, Overload Relay
nVent Hoffman
A20P16 Panel For Enclosure, 20" x 16", Type 3R, 4, 4X, 12/13, Steel
nVent Hoffman
A20H16ALP Enclosure, NEMA 4, Continuous Hinge With Clamps, 20" x 16" x 6"
ABB
KT3VD-M Breaker, Molded Case, Operating Mechanism, Variable Depth, T1-T3 *** Discontinued ***
Eaton
E22B11 Pilot Device, 22mm Contact Block, 1NO/NC, E22, Front Mount
Eaton
D3PA2 Socket, Octal, 8 Pin, Screw & Clamp Terminals
Appleton
ST-9075 Liquidtight Connector, 3/4", 90°, Non-Insulated, Malleable Iron
Entrelec
011836816 Snap-On, End Section, Type: FEM6
ABB
A75-30-11-84 Contactor, 80A, 3P, 600VAC, IEC, 120VAC Coil
Entrelec
011511811 Terminal Block, Feed Through, 6mm, Gray
Littelfuse
CCMR.500TXP .5 Amp, 600VAC, Current Limiting Time Delay
Penn-Union
LA-2 Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG
Multiple
THHN8STRGRN1000RL 8 AWG THHN Stranded Copper, Green, 1000'
Littelfuse
KLDR020.TXP Fuse, 20A, 600VAC/ 300VDC, KLDR Time Delay
Littelfuse
CCMR012.TXP 12 Amp, 600VAC, Time Delay Fuse

Specifications

Type: Industrial Control, Transformers
Phase: 1
Volt Amps: 150
Volts AC Secondary: 120, 115, 110
Type: Industrial Control, Transformers
Volt Amps: 150
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)