PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Item #: 811765

Cat #: 9001KA12

UPC: 785901716839

to view pricing and more.
PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Overview

PUSH BUTTON CONTACT 600VAC 10A 30MM T-K
Also known as: 785901716839, 9001KA12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65