This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Threaded On Both Ends, Requires Use Of Adapter 48-04-0160 To Mount To Dymodrillspindle, Up To Two Extensions Can Be Coupled Together For Deep Coring, Application: For Use With Diamond Core Bits 1 1/4 And 1 1/2in Dia
Overview
Threaded On Both Ends, Requires Use Of Adapter 48-04-0160 To Mount To Dymodrillspindle, Up To Two Extensions Can Be Coupled Together For Deep Coring, Application: For Use With Diamond Core Bits 1 1/4 And 1 1/2in Dia
This extension is threaded on both ends with 5/8 to 11 thread for use with diamond core bits 1-1/4 and 1-1/2 in. in diameter. The extension requires use of adapter 48-04-0160 to mount to Milwaukee mandrill spindle. Up to two extensions can be coupled together for deep coring.
Also known as: 045242172405, 48-95-2100
Specifications
No Specifications Available