REXEL logo

Overload Relay Heater, Citation

Item #: 81178
Cat #: H1048
UPC: 782113212838
Sign In or Register to view pricing and more.
(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***

Product Overview

(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***
Also known as: 782113212838, H1048
Frequently Bought Together (24)
Eaton
H1047 Overload Relay Heater, Citation
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Banner Engineering
PBA Power Block
Appleton
BH-501 Beam Clamp, 1-1/2", Malleable Iron
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Eaton
E50AR1 Limit Switch, Assembled, Side Rotary, Standard Spring Return
Eaton
H1045 Overload Relay Heater, Citation
Appleton
T100A Conduit Body, Type: T, 1", Form 85, Aluminum
Eaton
H2016B-3 Heater Pack, 39.60 - 57.40, Range, Adjustable, Class 20
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
RB200-75 Reducing Bushing, Threaded, 2" x 3/4", Steel
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
Eaton
E50RA Limit Switch Receptacle, 1P, 600VAC Rated, Heavy Duty, (E50)
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Eaton
E50SA Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC
Appleton
T57 Conduit Body, Type: T, 1-1/2", Form 7, Grayloy-Iron
Eaton
ECN0521AAA Starter, NEMA Size 2, 45A, Type 1, Non-Reversing, 120VAC Coil
nVent Caddy
CD1B Conduit Hanger with Bolt, Diameter: 3/4", Steel
Eaton
C320KGS2 Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NC
Eaton
E50DM1 Limit Switch Operating Head, Side Push Roller, Plugs into Body
Milwaukee
48-32-4005 Shockwave™ 36PC Impact Driver Bit Set
Multiple
UA050GRY500RL Liquidtight, Type UA, 1/2", 500' Reel

Specifications

Type: Heater Pack
Type: Heater Pack

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)