Drill Bit,DeWALT,Rock Carbide,3/8 IN Bit Diameter,6-1/2 IN Overall LEN

Item #: 811797

Cat #: DW5527

UPC: 885911094016

to view pricing and more.
Documents & Guides
No Documents Available
With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

Overview

With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

DeWalt's 3/8-in x 4-in x 6-1/2-in solid rock carbide SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

Also known as: 885911094016, DW5527

Specifications

No Specifications Available