NEMA-12 400A CB ENCL

Item #: 811958

Cat #: SG400J

UPC: 783164219548

to view pricing and more.
Documents & Guides
NEMA-12 400A CB ENCL

Overview

NEMA-12 400A CB ENCL
Also known as: 783164219548, SG400J

Specifications

Mounting: Surface
Family / Style: Spectra
IP/NEMA Rating: NEMA 12
Mounting: Surface
IP/NEMA Rating: NEMA 12
Family / Style: Spectra