REXEL logo

Pliers, Tongue & Groove, 10"

Item #: 812
Cat #: 35-430
UPC: 783250354306
Sign In or Register to view pricing and more.
Pliers, Laser Edge, Tongue & Groove, Material: Drop-Forged, High-Carbon Steel, Handle Type: Vinyl-Coated, Length: 10 Inch

Product Overview

Pliers, Laser Edge, Tongue & Groove, Material: Drop-Forged, High-Carbon Steel, Handle Type: Vinyl-Coated, Length: 10 Inch
Also known as: 783250354306, 35-430
Frequently Bought Together (49)
Klein
85076 7-Piece Screwdriver Set
AFC
RS-101A BX Cable Armor Stripper/Cutter
Ideal
35-029 8" Diagonal-Cutting Plier, Angled Head, Dip Grip
Ideal
35-420 9-1/2" Tongue & Groove Plier - Dipped Grip
Ideal
35-426 7" Tongue & Groove Plier - Dipped Grip
Klein
D275-5 Lightweight Flush Cutter, 5"
Ideal
35-911 Twist-a-Nut™ Repl Bit, 1/4" Slotted - #2 Phillips
Klein
70581 8-Piece Hex Key Set
Ideal
35-038 8-1/2" Long-Nose w/cutter - Dipped Grip
Ideal
45-025 Lil' Ripper Stripper™
Tempo
701K-G Tone Generator and Probe Kit
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
662 Square-Recess Screwdriver, #2
Greenlee
333A HD Hacksaw Frame w/ Blade, 12"
Mulberry Metal
30290 Closure Plug, Weatherproof, Diameter: 1/2", Gray, Die Cast
Eaton/Bussmann Series
JJN-100 Fuse, 100 Amp, Class T, Very-Fast-Acting, Current-Limiting, 300V
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Ideal
35-3052 9-1/2" Cable Cutter - Smart-Grip™
Ideal
35-915 Twist-a-Nut™ Replacement Bit, #15 & #10 Torx®
Klein
702-12 Hacksaw Frame, 12"
3M
CGXL-W Comfort Grip Gloves, Winter, Extra Large, Gray
Appleton
DC-5500 AC/Flex Connector, 3/8", Duplex, 1-Screw Clamp, Zinc Die Cast
Ideal
35-908 7-in-1 Twist-a-Nut™ Screwdriver/Nutdriver
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Klein
602-8 3/8" Keystone Heavy Duty Screwdriver
Leviton
L9504 Support Grip, Single U Eye, Closed Mesh Support Grip 1.00" - 1.24"
HellermannTyton
T150L9X2 Heavy Duty Cable Tie, 175 lb, 32", Natural
Fluke
FLUKE-87-5 Digital Multimeter
Fluke
C25 Soft Meter Case, Black
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Greenlee
645-001 Pilot Drill Bit
Burndy
P8A PEN AL-AL,AL-CU PET SQEZ
Eaton
DG221NRB Safety Switch, 30A, 2P, 240V, Type DG, Fusible, NEMA 3R
Klein
44101 (5) Utility Knife Blades
Ideal
35-912 Twist-a-Nut™ Repl Bit, 3/16" Slotted - #1 Phillips
HellermannTyton
T250R9X2 Heavy Duty Cable Tie, 250 lb, 20", Natural
Knipex
13-81-8-SBA 8" 6 in 1 Installation Pliers
Streamlight
61052 LED Septor Headlamp
Ideal
35-093 Cable Splicing Kit - Scissor, Knife, Leather Pouch
Ideal
35-3420 Smart-Grip™ 9.5" Tongue & Groove Pliers
Klein
647M 7-Piece Magnetic Nut Driver Set
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
602-4 Keystone HD Stubby Screwdriver, 1/4"
Klein
32500 11-in-1 Screwdriver/Nut Driver
Wera Tools
05100158001 1/8" Slotted Micro Screwdriver
Klein
60131 TRADESMAN PRO KNIT HAT COMFORTABLE KNIT CAP WITH C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)