Easy Snap Grommet with Anti-Rattle Protection, 1" Max Copper Tube, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/

Item #: 81211

Cat #: ESGP

UPC: 782856456735

Sign In or Register to view pricing and more.
Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic, With Added Anti-Rattle Protection

Overview

Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic, With Added Anti-Rattle Protection

Easy Snap Grommet with Anti-Rattle Protection snaps into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole.

Also known as: 782856456735, ESGP

Features & Benefits

  • Provides anti-rattle protection
  • Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole
  • Grommet can be split for use on pre-existing installations
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Material: Polyethylene
Diameter: 0.500 in
Material: Polyethylene
Diameter: 0.500 in