REXEL logo

AC/Flex Connector, 2-1/2", 90°, 2-Screw Clamp, Malleable Iron

Item #: 81217
Cat #: 744
UPC: 784564107442
Sign In or Register to view pricing and more.
AC/Flex Connector, 2-1/2 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit

Product Overview

AC/Flex Connector, 2-1/2 Inch, 90°, 2-Screw Clamp, Squeeze Type, Malleable Iron, For Use With Armored Cable and Flexible Metal Conduit
Also known as: 784564107442, 744
Frequently Bought Together (38)
Appleton
7487 Flex Connector, 2-1/2", 2-Screw, Malleable
Multiple
STL250RW25CL Flexible Steel Conduit, 2-1/2", 25' Coil
Appleton
GIB-250L-4AC Grounding Bushing, 2-1/2", Insulated, Threaded, Malleable Iron
Arlington
L427 Flex Connector, 2-Screw, Straight, 2-1/2 Inch, Die Cast Zinc
Multiple
ALC250RW25CL Aluminum Flex, 2-1/2", 25' Coil
Multiple
GRC250 2-1/2" Galvanized Coupling
Appleton
GL250 Bonding Locknut. Size: 2-1/2". Material: Zinc Plated Steel
Multiple
EMT25090 2-1/2" EMT Elbow, 90°
Appleton
7388 AC/Flex Connector, 3", 90°, Malleable Iron
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
GL300 Locknut, Type: Bonding, 3", Steel/Zinc
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Multiple
BARESD25019STR1000RL 250 Bare Copper Stranded Wire, Soft Drawn, 1000'
Wiremold
G4047BF 2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Gray
Appleton
8465 4" Square Cover, Flat, Blank
Power-Strut
PS624-45-DEG-EG Closed Angle Connector, 2-Hole, 45°, Steel/Electro-Galvanized
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Appleton
GL400 Bonding Locknut. Size: 4". Material: Zinc Plated Steel
Multiple
ALC250RW25CL Aluminum Flex, 2-1/2", 25' Coil
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Eaton B-Line
B104ZN Four Hole Corner Angle, Steel, Zinc Plated
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Cooper Crouse-Hinds
GLL6 Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Cooper Crouse-Hinds
16X 2 FITTINGS LOCKNUT
Cooper Crouse-Hinds
GLL5 Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron
Cooper Crouse-Hinds
938 Conduit Bushing, Insulating, 3", Threaded, Plastic
Cooper Crouse-Hinds
775DC 1 1/2 FLX SCREW IN CONN DC
Cooper Crouse-Hinds
TP428 4 SQ EXT RING 1/2 AND 3/4 KO
Multiple
EMT15090 1-1/2" EMT Elbow, 90°
Multiple
GRC150 1-1/2" Galvanized Coupling
Power-Strut
025X120 1/4" Threaded Rod, 10'
Multiple
ALC150RW25CL Aluminum Flex, 1-1/2", 25' Coil
EPCO
20004 Grounding Pigtail, 12 AWG Stranded, 8" Long
Arlington
4040AST MC/AC Connector, 3/8", Insulated, Duplex, Zinc Die Cast
3M
SPB-03 Wire Marker Booklet
Cooper Crouse-Hinds
714 2 1/2 FMC SQZ CONN
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Eaton B-Line
B2015PAZN Rigid Strut Strap, 3", Steel, Zinc Plated

Specifications

Material: Malleable Iron
Type: Non-Insulated, Flex Connector
Diameter: 2 1/2 in
Angle: 90°, 90°
Material: Malleable Iron
Diameter: 2 1/2 in
Type: Non-Insulated, Flex Connector
Angle: 90°, 90°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)