This product may not be available in all locations.

Disconnect Switch, Enclosed, 63A, 600VAC, 3P, Red/Yellow Knob
Item #: 812177
Cat #: 194E-FA63EX-P11-PE
UPC: 885630902616
to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Oversized Enclosure, Painted Steel, NEMA 3/4/12, IP66, 63 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
Overview
Disconnect Switch, Enclosed, Oversized Enclosure, Painted Steel, NEMA 3/4/12, IP66, 63 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
Also known as: 885630902616, 194E-FA63EX-P11-PE
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 63 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Size: | Oversized |
| Material: | Steel |
| Volts AC: | 600 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Amps: | 63 |
| Color: | Red/Yellow |
| Material: | Steel |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Size: | Oversized |
| Volts AC: | 600 |