REXEL logo

Undercarpet Cable Box, Depth: 2.42", 1/2" and 3/4" Kos, Steel

Item #: 81252
Cat #: 554805-1
UPC: 74114904312
Sign In or Register to view pricing and more.
Undercarpet Cable Box, Depth: 2.42 Inch, Furnished With Stainless Steel Bonding Clips and Internal Ground Screw, (7) 1/2 Inch and 3/4 Inch Knockouts, (1) 1/4 x 6-3/4 Inch Knockout to Accommodate Undercarpet Cabling, Cubic Inches: 55.0, Steel

Product Overview

Undercarpet Cable Box, Depth: 2.42 Inch, Furnished With Stainless Steel Bonding Clips and Internal Ground Screw, (7) 1/2 Inch and 3/4 Inch Knockouts, (1) 1/4 x 6-3/4 Inch Knockout to Accommodate Undercarpet Cabling, Cubic Inches: 55.0, Steel
Also known as: 74114904312, 554805-1

Documents

Specifications

Type: Undercarpet, Cable Box
Knockouts: 1/2 in, 3/4 in
Material: Steel
Product Depth: 2.420 in
Type: Undercarpet, Cable Box
Material: Steel
Knockouts: 1/2 in, 3/4 in
Product Depth: 2.420 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)