REXEL logo

Phillips Screwdriver, #2

Item #: 81260
Cat #: 603-4
UPC: 092644850363
Sign In or Register to view pricing and more.
Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)

Product Overview

Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)
Also known as: 092644850363, 603-4
Frequently Bought Together (74)
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
605-4 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
602-4 Keystone HD Stubby Screwdriver, 1/4"
Klein
662 Square-Recess Screwdriver, #2
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
601-4 Cabinet Tip Screwdriver, 3/16"
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
603-3 #1 Phillips Screwdriver
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Klein
70579 5-Piece Hex Key Set
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
70591 9-Piece Hex Key Set
Ideal
61-501 GFI Tester
Ideal
45-615 Wire Stripper, 8-18 AWG
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
808-16 Straight Claw Hammer, Heavy Duty, 16oz
Ideal
45-120 Wire Stripper, 10-20 AWG
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
605-4 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
602-4 Keystone HD Stubby Screwdriver, 1/4"
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
J2000-9NECRTP Crimping/Tape Pulling/Cutting Pliers
Klein
662 Square-Recess Screwdriver, #2
Klein
601-4 Cabinet Tip Screwdriver, 3/16"
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
11045 Wire Stripper/Cutter, 10-18 AWG
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
603-3 #1 Phillips Screwdriver
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Klein
603-7 Phillips Screwdriver, #2
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
Klein
807-18 Electrician's Hammer, Extra-Long Neck, 18oz
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
603-7 Phillips Screwdriver, #2
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
662 Square-Recess Screwdriver, #2
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
J2000-9NECRTP Crimping/Tape Pulling/Cutting Pliers
Klein
602-4DD Demolition Driver, 4", 1/4'' Keystone
Klein
605-4 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
NCVT-3 Non-Contact Voltage Tester *** Discontinued ***
Klein
935R Torpedo Level
Klein
807-18 Electrician's Hammer, Extra-Long Neck, 18oz
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Klein
627-20 6-in-1 Tapping Tool
Klein
44131 Folding Utility Knife
Klein
86225 Tape Measure, Magnetic Dual End-Hook, Double-Sided, 25' *** Discontinued ***
Klein
J248-8 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
11046 Wire Stripper/Cutter, 16-26 AWG
Klein
70581 8-Piece Hex Key Set

Specifications

Type: Philips, Screwdriver
Length: 8 5/16 in
Standards: California Proposition 65
Type: Philips, Screwdriver
Standards: California Proposition 65
Length: 8 5/16 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)