This product may not be available in all locations.

Pressure Switch, 65-200 Cut Out, 40-170 Cut-In, 20-40 Differential
Item #: 812750
Cat #: 9013GHG1J53
UPC: 785901284154
Sign In or Register to view pricing and more.
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 100 - 125 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Overview
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 100 - 125 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Also known as: 785901284154, 9013GHG1J53
Specifications
| Poles: | 2 |
| Type: | Pressure Switch |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 20 |
| Mounting: | Conduit |
| Volts AC: | 575 |
| Range: | 65 - 200 PSI, 100 - 125 PSI, 20 - 40 PSI, 40 - 170 PSI |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Conduit |
| Range: | 65 - 200 PSI, 100 - 125 PSI, 20 - 40 PSI, 40 - 170 PSI |
| Type: | Pressure Switch |
| Amps: | 20 |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |