Load Center, Main Breaker, 200A, 120/240V, 1PH, 42/42, NEMA 1

Item #: 8128

Cat #: CH42B200K

UPC: 782113098210

to view pricing and more.
***DISCONTINUED SEE SUB***200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus,Cover Size: K NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"

Overview

***DISCONTINUED SEE SUB***200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus,Cover Size: K NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Also known as: 782113098210, CH42B200K, Ch panel, Main breaker panel, breaker panel, Transfer switch

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42